Zoro Homepage

Digital Coin Counter Automatic Coin Sorter

  • Mfr # PCHSORTER

  • Zoro # G812317560


product price: $31.99
/ea

Key Features

Color
Silver
Width
5.6"
Depth
5.48"
Includes
Coin Sorter, Inserting tubes, Instruction manual
Length
9.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCHSORTER
Zoro #
G812317560
UPC #
812376017465
Country of Origin
China

Dimensions

Width
5.6"
Depth
5.48"
Length
9.15"

Details

Item
Money & Banking
Color
Silver
Includes
Coin Sorter, Inserting tubes, Instruction manual

Description

Sort coins easily with the Teachers Choice Digital Coin Counter Automatic Coin Sorter! The digital LCD display automatically keeps track of savings, and comes with 4 tubes separate your quarters, nickels, dimes, and pennies. Coins are inserted 1 at a time for ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.