Zoro Homepage

Joint Sealant, Expanded PTFE, 5/8" x 30 ft.

  • Mfr # SL24B.30.58

  • Zoro # G7816597


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
White
Specific Sealing Application
Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL24B.30.58
Zoro #
G7816597
UPC #
-
Country of Origin
Austria

Details

Item
Joint Sealant, Expanded PTFE, 5/8" x 30 ft
Color
White
Specific Sealing Application
Industries and the OEM Market, Sealing Of Flanges, Pump Housings, Compressors, Hand- And Manholes, Air Ducts, Compensators, Heat Exchangers

Description

Joint Sealant,Expanded PTFE,5/8 In. x 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.