TEAMGROUP ELITE 8GB 260-PIN DDR4 SO-DIMM DDR4 3200 PC4 25600 LAPTOP MEMORY MOD

  • Mfr # TED48G3200C22-S01

  • Zoro # G114878196


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Memory Voltage
1.20V
Device Supported
Notebook
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TED48G3200C22-S01
Zoro #
G114878196
UPC #
765441651722
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Memory Speed
3200 MHz
Memory Voltage
1.20V
Device Supported
Notebook
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
260
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.