TeamGroup MP33 M.2 2280 1TB PCIe 3.0 x4 with NVMe 1.3 3D NAND Internal Solid State Drive SSD

  • Mfr # TM8FP6001T0C101

  • Zoro # G716430556


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Endurance (TBW)
240 TB
Maximum Read Transfer Rate
1800-MB/s
Storage Capacity
1 TB
Maximum Write Transfer Rate
1500-MB/s
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM8FP6001T0C101
Zoro #
G716430556
UPC #
765441000000
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Height
0.1 in
Width
0.9 in

Details

Endurance (TBW)
240 TB
Maximum Read Transfer Rate
1800-MB/s
Storage Capacity
1 TB
Maximum Write Transfer Rate
1500-MB/s
Platform Supported
PC
Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mean Time Between Failures (MTBF)
171.1 Year
Drive Type
Internal
Color
Dual Color
Device Supported
Notebook
Drive Interface Standard
PCI Express NVMe 3.0 x4
Item
Solid State Drive

Description

TeamGroup MP33 M.2 2280 1TB PCIe 3.0 x4 with NVMe 1.3 3D NAND Internal Solid State Drive SSD RETAIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.