TeamGroup MP33 PRO M.2 2280 1TB PCIe 3.0 x4 with NVMe 1.3 3D NAND Internal Solid State Drive

  • Mfr # TM8FPD001T0C101

  • Zoro # G716450820


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 3.0 x4
Random 4KB Write
220000IOPS
Storage Capacity
1 TB
Color
Black
Endurance (TBW)
240 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM8FPD001T0C101
Zoro #
G716450820
UPC #
765441000000
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Height
0.1 in

Details

Drive Interface Standard
PCI Express NVMe 3.0 x4
Random 4KB Write
220000IOPS
Storage Capacity
1 TB
Color
Black
Endurance (TBW)
240 TB
Platform Supported
PC
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Read Transfer Rate
3400-MB/s
Maximum Write Transfer Rate
2600-MB/s
Random 4KB Read
220000IOPS
Mean Time Between Failures (MTBF)
228.2 Year

Description

TeamGroup MP33 PRO M.2 2280 1TB PCIe 3.0 x4 with NVMe 1.3 3D NAND Internal Solid State Drive SSD RETAIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.