Zoro Homepage

TISSUE, FACIAL, 100/BX, 30CN

  • Mfr # 2360

  • Zoro # G710804964


product price: $69.49
/ea

Key Features

Tissue Box Type
Flat
Sheet Size
8 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2360
Zoro #
G710804964
UPC #
749507023609
Country of Origin
Malaysia

Dimensions

Sheet Size
8 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Ply
2

Description

Soft and absorbent facial tissue is gentle and non-irritating. Low profile box includes a pop-up dispenser, making it easy to grab a tissue quickly. Attractive box with minimal design and muted color blends into any dcor. Add the comforts of home to any office or shared space with smooth and thick facial tissue. Valued priced tissue you can rely on that doesnt sacrifice quality. Tissue Type: Facial; Number of Plies: 2; Number of Sheets: 100/Box; Length: 8in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.