This item is Discontinued.

Tec Front Rear Ceramic Brake Pads Kit For Nissan Rogue Maxima Sentra Select Juke KTC-100167

This item is Discontinued.

Tec

Front Rear Ceramic Brake Pads Kit For Nissan Rogue Maxima Sentra Select Juke (Discontinued)

Mfr # KTC-100167
Zoro # G512281277
UPC # 827098636054
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTC-100167
Zoro #
G512281277
UPC #
827098636054
Country of Origin
China

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
  • One-Piece Integral Molding Technology improve durability of the pads and extended the service life
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Premium Stainless-Steel hardware included (when required by the application)
  • Kit Includes: 1x Front Ceramic Brake Pad Set (Hardware Included) + 1x Rear Ceramic Brake Pad Set (Hardware Included)
  • Part Reference Numbers : 8449 9480 SG8449AX SG8449X AD8449 AD8449A PF8449AX PF8449X QE8449AX QE8449X SS8449AX SS8449X D1374 D1374A 1374 1374A SCD1374 SCD1374A 1393A 905A D1393A D905A 8405 8501 7784 SG7784X PF7784X AD7784 QE7784X SS7784X UP7784X D905 905 SCD905

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.