Zoro Homepage

Rubber, Black, 20 in W x 26 in L

  • Mfr # TEC-MAT-B

  • Zoro # G613343317


product price: $28.99
/ea

Key Features

Overall Width
20 in
Overall Length
26 in
Color
Black
Surface Material
Rubber
Printed Image or Message
Welcome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC-MAT-B
Zoro #
G613343317
UPC #
860006912949
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
26 in

Details

Color
Black
Surface Material
Rubber
Printed Image or Message
Welcome

Description

Welcome Mat - Heavy Duty Doormat for Garage - Non-skid, Non-Marking, Waterproof Outdoor Mat for Front Door - Commercial Grade Rubber Entry Mat - Indoor Entrance Mat - Thick and Reliable


  • Heavy duty garage mat: Our TEC Products Welcome Mat is a heavy-duty solution designed for garage use, offering non-skid, non-marking, and waterproof featsures for ultimate durability.
  • Durable and UV Resistantz: Crafterd with heavy duty rubber, this mat is UV resistant, making it perfect for the toughest environments. Ideal for use as rubber floor mats at home, in the office, or during camping adventures.
  • Safety and Cleanliness: Thoughtfully designed to be non-skid and non-marking, these mats ensure safety and cleanliness. Perfect as a commercial doormat, preventing accidents and mainting a spotless floor.
  • Versatile Commercial Solution: Whether you need commercial floor mats, outdoor rubber doormats for home, or rugs for business, our heavy-duty rubber mat is the ultimate solution, offering versatility for variour settings.
  • Highly Durable and Resilient: Engineered for high-traffic areas, this commercial entry mat doubles as an industrial door mat and entryway rubber mat. Hightly durable and resilient, ensuring longevity in any commercial or industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.