1 HP Garbage Disposals, 2800 RPM, 37 oz Grinding Capacity, With Power Cord

  • Mfr # TGES1XA

  • Zoro # G315189770


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Connection Drain
1 inch
Voltage
115V
Overall Height
16.16 in
Grinding Chamber Capacity
33.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGES1XA
Zoro #
G315189770
UPC #
850057631692
Country of Origin
China

Dimensions

Overall Height
16.16 in
Sink Opening Dia.
3-1/2 inch

Details

HP
1 HP
Connection Drain
1 inch
Voltage
115V
Grinding Chamber Capacity
33.8 oz
Commercial / Residential
Residential
Disposer Feed
Continuous Feed
Sound Insulation
Yes
Hz
60
RPM
2800RPM
Includes
Power Cord
Amps AC
7.0 A

Description

1 HP Garbage Disposals,2800 RPM,37 oz Grinding Capacity,With Power Cord


  • Featured a compact size and mount design that fits most existing EZ mounting assemblies, making it easy and fast to install or replace.
  • TECASA 1.0 HP garbage disposer is more suitable for daily cooking families with more than 4 peoples.
  • NOISE REDUCTION: A custom-formed thick sound endergonic foam wrapped and full-coverage polymer shell traps most rotational and vibration noise. A rubber splash-baffle further batement sound.
  • 2800 RPM DC motor
  • TECASA garbage disposal is suitable for most home kitchens for standard 3-1/2 inch sink opening hole.
  • A pre-installed 39" power cord for electricity connection.
  • WHAT’S INCLUDED: Disposal with preinstalled power cord, stopper, elbow flange, and drain kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.