1/2 HP Garbage Disposals, 2600 RPM, 30.4 oz, 115V, With Power Cord

  • Mfr # TGES50N

  • Zoro # G214836447


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 HP
Connection Drain
1 inch
Voltage
115V
Overall Height
12.69 in
Grinding Chamber Capacity
30.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGES50N
Zoro #
G214836447
UPC #
850057631678
Country of Origin
China

Dimensions

Overall Height
12.69 in
Sink Opening Dia.
3-1/2 inch

Details

HP
1/2 HP
Connection Drain
1 inch
Voltage
115V
Grinding Chamber Capacity
30.4 oz
Commercial / Residential
Residential
Disposer Feed
Continuous Feed
Hz
60
Includes
Power Cord
RPM
2600RPM
Amps AC
4.5 A

Description

This cost-effective 1/2 horsepower garbage disposal is recommended for couples or singles. Suitable for daily vegetable cutting and preparation, as well as food waste disposal after meals.


  • Featured a compact size and mount design that fits most existing EZ mounting assemblies, making it easy and fast to install or replace.
  • Suitable for most home kitchens for standard 3-1/2 inch sink opening hole.
  • Easily divert waste into the garbage disposal using a stopper, avoiding direct contact with the waste by hand.
  • 2600 RPM DC motor
  • Long-lasting stainless steel components, ensuring a dependable grind for everyday food scraps.
  • The grinder body is enclosed in a thickened PS plastic casing, which provides sound insulation and excellent vibration protection.
  • 2-stage grinding system designed for efficient and multi-dimension grinding.
  • Grind chamber capacity: 30.4 oz, activated by a wall switch (not included).
  • CONTINUOUS FEED: This feature requires an extra switch (not included) to activate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.