Zoro Homepage

30-in 4 Burners Black Induction Cooktop

  • Mfr # MT-C47464L8-V1.5

  • Zoro # G015189766


original price: $699.99
42% off
new price: $399.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V/220V
Color
Black
Width
30.32 in
Number of Stations
4
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-C47464L8-V1.5
Zoro #
G015189766
UPC #
-
Country of Origin
China

Dimensions

Width
30.32 in
Depth
2.2 in
Length (In.)
20.5 in

Details

Voltage
208V/220V
Color
Black
Number of Stations
4
Amps
40 Amps
Heat Setting
Induction Cooking
Timer Range
Yes
Features
Lock Mode; Boost Mode
Display Type
Electronic Touch

Description

TECASA 4 burners 30 inch black induction cooktop delivers near-instant precise heating with almost no preheating time, offering faster results compared to traditional heat conduction. Meeting various culinary needs: heating, boiling, steaming, frying, sauteing, and grilling. The microcrystalline surface, with a hardness of up to 8.5GPa, can withstand temperatures as high as 1472 F, offering excellent impact resistance and scratch durability.


  • Built-in design gives the kitchen a sleek, modern look.
  • Dimension:30-5/16" L x 20-1/2" W x 2-3/16" H
  • Cut-out size:29-3/16" Lx 19-3/8" W
  • Boost function allows the total output to surge up to 240v, 7400W for a limited time.
  • Supports simultaneous cooking and meeting various culinary needs.
  • Tap the Touch Control Panel to select cooking zones and switch between 9 power levels.
  • Use magnetic cookware ensures optimal performance and excellent heating capabilities.
  • Safety Features: 0-99mins timer setting, child lock, residual heat indicator, overheating protection and automatic shut-off.
  • DuraTOP Panel has a microcrystalline surface that can withstand temperatures 1472F and resist scratches.
  • Please note that it doesn't have a plug and hardwires to 208-240 V~ 50/60 Hz electrical circuit; If you have any questions, feel free to contact us.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.