Zoro Homepage

30-in 4 Burners Smooth Surface (Radiant) Black Electric Cooktop with Bridge Element

  • Mfr # MT-T47364RT

  • Zoro # G315189763


original price: $499.99
40% off
new price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V/220V
Color
Black
Width
30.32 in
Number of Stations
4
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-T47364RT
Zoro #
G315189763
UPC #
-
Country of Origin
China

Dimensions

Width
30.32 in
Depth
2.2 in
Length (In.)
20.5 in

Details

Voltage
208V/220V
Color
Black
Number of Stations
4
Amps
40 Amps
Heat Setting
Radiant cooking
Timer Range
Yes
Features
Lock Mode
Display Type
Electronic Touch

Description

TECASA built-in ceramic cooktop has 4 burners, you easily cook 4 different dishes simultaneously. It offers diverse options to perfectly meet the needs for various dishes, like searing, simmering, or frying. Use cookware with the appropriate size to fully optimize its excellent heating performance.


  • Built-in design gives the kitchen a sleek, modern look.
  • Dimension: 30-5/16" L x 20-1/2" W x 2-3/16" H
  • Cut-out size:29-3/16" Lx 19-3/8" W
  • Total output to surge up to 240v, 7300W.
  • 4 independent burners, supports simultaneous cooking and meeting various culinary needs.
  • Tap the Touch Control Panel to select cooking zones and switch between 9 power levels.
  • Compatible with All cookware, not limited by material, save the cost of purchasing new ones.
  • Safety Features: 0-99mins timer setting, child lock, residual heat indicator, overheating protection and automatic shut-off.
  • DuraTOP Panel has a microcrystalline surface that can withstand temperatures 1472F and resist scratches.
  • Please note that it doesn't have a plug and hardwires to 208-240 V~ 50/60 Hz electrical circuit; If you have any questions, feel free to contact us.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.