
32 in. Undermount Single Bowl 18-Gauge Workstation Kitchen Sink with Accessories
Mfr # TKSPWW131A
Zoro # G415189793
original price: $379.99
21% off
new price: $299.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Body Material
Stainless Steel
Gauge
18 Gauge
With Faucet / Without Faucet
No
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKSPWW131A
Zoro #
G415189793
UPC #
850057631586
Country of Origin
China
Dimensions
Overall Length
32 in
Overall Width
18 in
Depth
10 in
Details
Body Material
Stainless Steel
Gauge
18 Gauge
With Faucet / Without Faucet
No
Color
Silver
No. of Bowls
Single Bowl
Description
This 32 in. stainless steel workstation sink is made of T304 grade and 18G. thick stainless steel. Brushed steel finished for corrosion, stains, scratch, and dents resistance. Easy to clean and use long-lasting.This 32 in. stainless steel workstation sink provides tracks for cutting boards and other accessories, thereby bringing you more space.
- External sink dimension: 32" L x 18" W x 10" D
- Internal size: 30" L x 16" W x 9-5/8" D
- Minimum cabinet size: 36"
- Please make sure it fits your dimension of kitchen countertop before purchasing.The interior width of the sink's cabinet determines the maximum dimensions for your sink.
- Includes sink x 1, wooden cutting board x 1, dish grid x 1, strainer x 1, drain cover x 1, roll-up dish drying rack x 1, and stainless steel colander x 1
- Silent and damp proof uses 3 mm sound guard undercoating and thick rubber padding-ultra quiet designs with thicker and softer rubber noise reduction pads
- Anti-condensation thickening noise reduction coating absorbs sound from the source and isolates condensate
- 32 in. under-mount kitchen sink stainless steel with a bit of bottom slope design around the drain hole and X grooves water guideline on the bottom, which is faster to remove water
- X-shape flow line to avoid clogging while at the same time retaining the elegant look and making it easy to clean
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.