33 in. Drop-In/Undermount Single Bowl 18-Gauge Kitchen Sink with Faucet and Bottom Grids

  • Mfr # TKSGIKC33

  • Zoro # G415189779


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Overall Width
22 in
Gauge
18 Gauge
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKSGIKC33
Zoro #
G415189779
UPC #
-
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Depth
9 in

Details

Body Material
Stainless Steel
Gauge
18 Gauge
No. of Bowls
Single Bowl
Includes
Faucet
With Faucet / Without Faucet
Yes
Color
Silver

Description

TECASA 33 in. Dual Mount Single Bowl Stainless Steel Kitchen Sink with 12 inch pull-out Faucet and Accessories Pack of 2, which is a high-quality, versatile, and stylish choice for your kitchen. Two types of installation give you more flexible options, easy to install no matter drop-in or undermount. The big single bowl sink has a deep basin and a large rectangular shape, which can easily accommodate large pots or many dishes.


  • External sink dimension: 33"L x 22" W x 9"D
  • Bowl size:30-1/4" L x 16-15/16" W x 9" D
  • Minimum Cabinet Size: 36"
  • Please make sure it fits your dimension of kitchen countertop before purchasing.The interior width of the sink's cabinet determines the maximum dimensions for your sink.
  • Package Include: Sink x 1, Faucet x 1, Bottom Grids x 1, Strainer x 1
  • Commercial grade premium stainless steel: Made of T304 grade and 18 Gauge
  • Long-lasting: brushed nickel finished for corrosion, stains, scratch, and dents resistance. Commercial grade satin finish, corrosion, and rust-resistant
  • Ultra-quite design: 3mm sound guard undercoating and thicksound-absorption rubber pads.
  • X-shape flow line to avoid clogging and speed up the drainage
  • Dual mount installation: Drop-in / Undermount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.