
33 in. Drop-In/Undermount Single Bowl 18-Gauge Workstation Kitchen Sink Faucet Bottom Grid
Mfr # TKSGIKW33
Zoro # G015189797
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Overall Width
22 in
Gauge
18 Gauge
No. of Bowls
Single Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKSGIKW33
Zoro #
G015189797
UPC #
-
Country of Origin
China
Dimensions
Overall Length
33 in
Overall Width
22 in
Depth
9 in
Details
Body Material
Stainless Steel
Gauge
18 Gauge
No. of Bowls
Single Bowl
Color
Silver
Includes
Faucet
With Faucet / Without Faucet
Yes
Description
TECASA 33 in. Dual Mount Single Bowl Stainless Steel Workstation Sink with Faucet Combo with Integrated Ledge and Accessories Pack of 5, which is a high-quality, versatile, and stylish choice for your kitchen. More flexible options, easy to install no matter drop-in or undermount.
- External sink dimension: 33"L x 22" W x 9"D
- Bowl size:30-1/4" L x 16-11/15" W x 9" D
- Minimum Cabinet Size: 36"
- Please make sure it fits your dimension of kitchen countertop before purchasing.The interior width of the sink's cabinet determines the maximum dimensions for your sink.
- Package Include: Sink x 1, Cutting board x 1, Faucet x 1, Bottom Grids x 1, Strainer x 1, Rolling Drying Rack x 1, Colander x 1
- Commercial grade premium stainless steel: Made of T304 grade and 18 Gauge Thickness
- Long-lasting: brushed nickel finished for corrosion, stains, scratch, and dents resistance. Commercial grade satin finish, corrosion, and rust-resistant
- Ultra-quite design: 3mm sound guard undercoating and thicksound-absorption rubber pads
- X-shape flow line to avoid clogging and speed up the drainage
- Dual mount installation: Drop-in / Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.