
33 in. Undermount Single Bowl 16-Gauge Stainless Steel Workstation Kitchen Sink and Bottom Grid Included
Mfr # DUFL-PWW230
Zoro # G915189798
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Gauge
18 Gauge
With Faucet / Without Faucet
No
No. of Bowls
Single Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUFL-PWW230
Zoro #
G915189798
UPC #
-
Country of Origin
China
Dimensions
Overall Length
33 in
Overall Width
21 in
Depth
10 in
Details
Body Material
Stainless Steel
Gauge
18 Gauge
With Faucet / Without Faucet
No
No. of Bowls
Single Bowl
Color
Silver
Description
33'' Undermount Single Bowl 16-Gauge SS Workstation Kitchen Sink and Bottom Grid Included
- External sink dimension: 33" L x 21"W x 10" D
- Bowl size:31" L x 16" W x 10" D
- Minimum Cabinet Size: 36"
- Please make sure it fits your dimension of kitchen countertop before purchasing.The interior width of the sink's cabinet determines the maximum dimensions for your sink.
- Package Include: Sink x 1, Cutting board x 1, Bottom Grids x 1, Strainer x 1, Rolling Drying Rack x 1, Colander x 1
- Commercial grade premium stainless steel: Made of T304 grade and 18 Gauge Thickness
- Long-lasting: brushed nickel finished for corrosion, stains, scratch, and dents resistance. Commercial grade satin finish, corrosion, and rust-resistant
- Ultra-quite design: 3mm sound guard undercoating and thicksound-absorption rubber pads
- Ultra-quite design: 3mm sound guard undercoating and thicksound-absorption rubber pads
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.