Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 HP Batch Feed Garbage Disposals, 2700 RPM, 37 oz, 115V, With Power Cord

  • Mfr # TGES75B

  • Zoro # G815189775


original price: $209.99
9% off
new price: $189.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 HP Batch Feed
Connection Drain
1 inch
Voltage
115V
Overall Height
16.63 in
Grinding Chamber Capacity
30.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGES75B
Zoro #
G815189775
UPC #
850057631708
Country of Origin
China

Dimensions

Overall Height
16.63 in
Sink Opening Dia.
3-1/2 inch

Details

HP
3/4 HP Batch Feed
Connection Drain
1 inch
Voltage
115V
Grinding Chamber Capacity
30.4 oz
Commercial / Residential
Residential
RPM
2700RPM
Sound Insulation
Yes
Disposer Feed
Batch Feed
Includes
Power Cord
Hz
60
Amps AC
6.0 A

Description

TECASA 3/4HP Batch feed garbage disposer, no more need for an extra switch, perfect for sinks located on kitchen islands, saves a lot of money not having to hire an electrician to wire the switch, and also saves the extra cost of installing a countertop switch Steps


  • Batch feed garbage disposer, no more need for an extra switch, perfect for sinks located on kitchen islands.
  • The sink disposal features an exquisite exterior design that fits most existing EZ mounting assemblies.
  • Easy and fast to install or replace. It's compatible with other popular brands
  • 2700 RPM DC motor
  • TECASA garbage disposal is suitable for most home kitchens for standard 3-1/2 inch sink opening hole.
  • The 3/4 HP BF garbage disposal features a 2-stage grinding system designed for efficient and multi-dimension grinding.
  • WHAT’S INCLUDED: Disposal with preinstalled power cord, batch feed stopper, EZ mount system+Batch feed assembly, elbow flange, and drain kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.