3/4 HP Garbage Disposals, 2700 RPM, 37 oz, 115V, With Power Cord

  • Mfr # TGES63A

  • Zoro # G015189773


product price: $169.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 HP
Connection Drain
1 inch
Voltage
115V
Overall Height
13.44 in
Grinding Chamber Capacity
30.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGES63A
Zoro #
G015189773
UPC #
850057631685
Country of Origin
China

Dimensions

Overall Height
13.44 in
Sink Opening Dia.
3-1/2 inch

Details

HP
3/4 HP
Connection Drain
1 inch
Voltage
115V
Grinding Chamber Capacity
30.4 oz
Commercial / Residential
Residential
Includes
Power Cord
Amps AC
6.0 A
RPM
2700RPM
Disposer Feed
Continuous Feed
Hz
60

Description

3/4 HP Garbage Disposals,2700 RPM,37 oz,115V,With Power Cord


  • Featured a compact size and mount design that fits most existing EZ mounting assemblies, making it easy and fast to install or replace.
  • TECASA 3/4 HP garbage disposal is recommended for families of 2-4 people
  • Suitable for daily vegetable cutting and preparation, as well as food waste disposal after meals
  • 2700 RPM DC motor
  • NOISE REDUCTION: A full-coverage polymer shell traps most rotational and vibration noise. A rubber splash-baffle further batement sound.
  • TECASA garbage disposal is suitable for most home kitchens for standard 3-1/2 inch sink opening hole.
  • A pre-installed 39" power cord for electricity connection.
  • CONTINUOUS FEED: This feature requires an extra switch (not included) to activate.
  • WHAT’S INCLUDED: Disposal with preinstalled power cord, stopper, elbow flange, and drain kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.