
36 in. Undermount Single Bowl 16 Gauge Workstation Kitchen Sink with Accessories
Mfr # DUFL-PWW161
Zoro # G115189772
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Body Material
Stainless Steel
Overall Width
18 in
Gauge
16 Gauge
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUFL-PWW161
Zoro #
G115189772
UPC #
850057631593
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Width
18 in
Depth
10 in
Details
Body Material
Stainless Steel
Gauge
16 Gauge
Color
Silver
With Faucet / Without Faucet
No
No. of Bowls
Single Bowl
Description
STAINLESS STEEL UNDERMOUNT KITCHEN SINK: The 36 in. x 18 in. kitchen sink is made of T304 grade and 16G. thick stainless steel. Brushed steel finished for corrosion, stains, scratch and dents resistance.This 36 in. stainless single bowl workstation sink provides tracks for cutting boards and other accessories, thereby bringing you more space.
- External sink dimension: 18" D x 36" W x 10" H
- Internal size: 16" D x 34" W x 9-5/8" H
- Minimum cabinet size: 39"
- Please make sure it fits your dimension of kitchen countertop before purchasing.The interior width of the sink's cabinet determines the maximum dimensions for your sink.
- Includes: Sink x 1, Wooden Cutting Board x 1, Bottom grid x 1, Strainer x 1, Rolling Drying Rack x 1, Colander x 1
- Made of T304 grade and 16G. thick stainless stee, brushed steel finished for corrosion, stains, scratch and dents resistance, easy to clean and use long-lasting, modern kitchen sink
- 36 in. kitchen sink undermount uses 3mm sound guard undercoating and thick rubber padding - ultra quiet designs with thicker and softer rubber noise reduction pads
- Anti-condensation thickening noise reduction coating absorbs sound from the source and isolates condensate
- Excellent drainage: with a bit of bottom slope design around the drain hole and X grooves water guideline on the bottom, which is faster to remove water, X-shape flow line to avoid clogging
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.