Zoro Homepage
This item is Discontinued.
Tech Lighting Cosmo 12 Outdoor Wall 700OWCOS83012YHUNVSLFSP

Cosmo 12 Outdoor Wall (Discontinued)

  • Mfr # 700OWCOS83012YHUNVSLFSP
  • Zoro # G6768768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700OWCOS83012YHUNVSLFSP
Zoro #
G6768768
UPC #
-
Country of Origin
China

Description

Ideal for residential, hospitality, or commercial applications, the contemporary profile of the Cosmo design is available in two sizes (12 inches or 18 inches square). This unique outdoor light fixture features a durable, marine grade powder coat finish available in either Charcoal or Bronze. Cosmo features stainless steel hardware and impact-resistant, UV stabilized frosted acrylic lensing for added durability and stability. IP65 wet listed. L70, 70,000 hours. 5-year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.