Zoro Homepage
This item is Discontinued.
Tech Lighting Taag 10 Outdoor Wall 700OWTAG84010CHUNV3LF

Taag 10 Outdoor Wall (Discontinued)

  • Mfr # 700OWTAG84010CHUNV3LF
  • Zoro # G6762337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700OWTAG84010CHUNV3LF
Zoro #
G6762337
UPC #
-
Country of Origin
China

Description

The contemporary Taag sconce design is available in two sizes: Taag 10 which is 10 inches tall, and the Taag 6 which is 6 inches tall. These powerful outdoor light fixture features a durable, marine grade powder coat finish available in two finishes: Charcoal or Bronze. Taag wall scones feature stainless steel hardware and impact-resistant, UV stabilized acrylic lensing for added durability and stability. IP65 wet listed. L70, 70,000 hours. 5-year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.