Zoro Homepage
This item is Discontinued.
Tech Lighting Tegel 18 Outdoor Wall 700OWTEG83018NWCZUDUNVSP

Tegel 18 Outdoor Wall (Discontinued)

  • Mfr # 700OWTEG83018NWCZUDUNVSP
  • Zoro # G6776580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700OWTEG83018NWCZUDUNVSP
Zoro #
G6776580
UPC #
-
Country of Origin
China

Description

The UV stabilized, frosted acrylic lensing diffuses the LED light to create an even glow. This small-scale, modern wall sconce is available in two sizes (4.5 inches and 6 inches high). The durable, marine-grade powder coat finish is available in either Charcoal or Bronze. IP65 wet listed. L70, 70,000 hours. 5-year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.