Zoro Homepage
This item is Discontinued.
Tech Lighting Voto 6 Outdoor Wall 700OWVOT8306ZDOUNVS

Voto 6 Outdoor Wall (Discontinued)

  • Mfr # 700OWVOT8306ZDOUNVS
  • Zoro # G6770621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700OWVOT8306ZDOUNVS
Zoro #
G6770621
UPC #
-
Country of Origin
China

Description

Ideal for residential, hospitality, or commercial applications, the contemporary Voto sconce design is available in two sizes (6 inches or 8 inches tall). This unique outdoor light fixture features a durable, marine grade powder coat finish available in either Charcoal or Bronze. Voto wall scones feature stainless steel hardware and impact-resistant, UV stabilized clear acrylic lensing for added durability and stability. IP65 wet listed. L70, 70,000 hours. 5-year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.