
1" BRD FLEX EXPANDABLE, PET SLEEVING 1,000FT SPOOL, BLK ROHS
Mfr # PTN1.00-BK-1000
Zoro # G1424036
product price: $1.19
/eaSold in multiples of 28 for $33.32
Key Features
Wall Type Single Or Dual
Single Wall
Size (In.)
1 in
Sleeving
Yes
Military Color Code
Black
Material/Type
Pe-Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN1.00-BK-1000
Zoro #
G1424036
UPC #
-
Country of Origin
Unknown
Dimensions
Size (In.)
1 in
Details
Wall Type Single Or Dual
Single Wall
Sleeving
Yes
Military Color Code
Black
Material/Type
Pe-Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.