Zoro Homepage

3/8" BRD FLEX EXPANDABLE, SLEEVING 250C 500', PET BLK ROHS, 1000FT

  • Mfr # PTN0.38-BK

  • Zoro # G1424176


product price: $0.25
/ea
Sold in multiples of 250 for $62.50

Key Features

Size (In.)
3/8 in
Sleeving
Yes
Material/Type
Copper Braid
Wall Type Single Or Dual
Single Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTN0.38-BK
Zoro #
G1424176
UPC #
-
Country of Origin
Unknown

Dimensions

Size (In.)
3/8 in

Details

Sleeving
Yes
Material/Type
Copper Braid
Wall Type Single Or Dual
Single Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.