Zoro Homepage

Braided Cable Sleeve, 1-1/2 in Inside Dia., 1-1/2 in Max Bundle Dia., 4 ft, Black

  • Mfr # F6N1.50BK4

  • Zoro # G2523972


product price: $15.99
/ea

Key Features

Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
1-1/2 in
Wall Thickness
0.04 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6N1.50BK4
Zoro #
G2523972
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
1-1/2 in
Wall Thickness
0.04 in
Length
4 ft
For Minimum Bundle Diameter
1.25 in

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Description/Special Features
Flexible
Standards
ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
Wire and Cable Sleeving Closure Type
Self Wrap
Temp. Range
-49 Degrees to 302 Degrees F
For Use With
Cables, Hoses, Wires
Closure Type
Self Wrap
Properties
Abrasion Resistant
Expandable
No
Min. Operating Temperature
-94 Degrees F
Max. Operating Temperature
257 Degrees F

Description

Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.04 in, Color Black, Length 48 in, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1.5 in, For Minimum Bundle Diameter 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.