Zoro Homepage

Braided Cable Sleeve, 1-1/2 in Inside Dia., Fiberglass, Black

  • Mfr # SFA1.50BK

  • Zoro # G0292317


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-1/2 in
Material of Construction
Fiberglass
Sleeve Construction
Braided
Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA1.50BK
Zoro #
G0292317
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1-1/2 in

Details

Item
Cable Sleeve
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Black
Grade
A

Description

Silicone Fiberglass Grade A 1-1/2 In. BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.