Zoro Homepage

Braided Cable Sleeve, 1-1/4 in Inside Dia., 1-1/4 in Max Bundle Dia., 10 ft, Nylon, Black

  • Mfr # DFN1.25BK10

  • Zoro # G2534865


product price: $14.79
/ea

Key Features

Inside Diameter
1-1/4 in
For Maximum Bundle Diameter
1-1/4 in
Wall Thickness
0.05 in
Length
10 ft
Material of Construction
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFN1.25BK10
Zoro #
G2534865
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1-1/4 in
For Maximum Bundle Diameter
1-1/4 in
Wall Thickness
0.05 in
Length
10 ft
For Minimum Bundle Diameter
1.13 in

Details

Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
No Closure
Standards
ISO 6945, MSHA, RoHS
Description/Special Features
Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant
Temp. Range
-49 Degrees to 302 Degrees F
For Use With
Cables, Hoses, Ropes
Closure Type
No Closure
Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-49 Degrees F
Expandable
No

Description

Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut-Resistant, Flexible, Heavy Duty, Penetration-Resistant, Rot-Resistant, Snag-Resistant, Expandable No, Standards ISO 6945, MSHA, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.