Braided Cable Sleeve, 1-1/4 in Inside Dia., 1-3/4 in Max Bundle Dia., 250 ft, Black
Mfr # PTN1.25BK250
Zoro # G3151312
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1-1/4 in
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.03 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN1.25BK250
Zoro #
G3151312
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1-1/4 in
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.03 in
Length
250 ft
For Minimum Bundle Diameter
0.75 in
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
No Closure
Standards
ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
Temp. Range
-103 Degrees to 257 Degrees F
Description/Special Features
General Purpose
For Use With
Cables, Wires
Closure Type
No Closure
Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Min. Operating Temperature
-103 Degrees F
Expandable
Yes
Max. Operating Temperature
257 Degrees F
Description
Braided Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.03 in, Color Black, Length 250 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1.75 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.