Braided Cable Sleeve, 1-1/8 in Inside Dia., 1.13 in Max Bundle Dia., 10 ft, Nylon, Black
Mfr # DFN1.13BK10
Zoro # G2752032
product price: $15.79
/eaKey Features
Inside Diameter
1-1/8 in
For Maximum Bundle Diameter
1.13 in
Wall Thickness
0.05 in
Material of Construction
Nylon
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFN1.13BK10
Zoro #
G2752032
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1-1/8 in
For Maximum Bundle Diameter
1.13 in
Wall Thickness
0.05 in
Length
10 ft
For Minimum Bundle Diameter
1 in
Details
Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
No Closure
Description/Special Features
Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant
Temp. Range
-49 Degrees to 302 Degrees F
Standards
ISO 6945, MSHA, RoHS
For Use With
Cables, Hoses, Ropes
Closure Type
No Closure
Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Expandable
No
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-49 Degrees F
Description
Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 1/8 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut-Resistant, Flexible, Heavy Duty, Penetration-Resistant, Rot-Resistant, Snag-Resistant, Expandable No, Standards ISO 6945, MSHA, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.