Zoro Homepage

Braided Cable Sleeve, 1 ft, Nylon, Black

  • Mfr # NYN0.38BK-500

  • Zoro # G711129691


product price: $0.46
/ea
Sold in multiples of 1000 for $460.00

Key Features

Length
1 ft
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYN0.38BK-500
Zoro #
G711129691
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft

Details

Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.