Braided Cable Sleeve, 1/2 in Inside Dia., 1/2 in Max Bundle Dia., 100 ft, Black
Mfr # FWN0.50BK
Zoro # G2840844
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1/2 in
For Maximum Bundle Diameter
1/2 in
Wall Thickness
0.03 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWN0.50BK
Zoro #
G2840844
UPC #
738854998401
Country of Origin
United States
Dimensions
Inside Diameter
1/2 in
For Maximum Bundle Diameter
1/2 in
Wall Thickness
0.03 in
Length
100 ft
For Minimum Bundle Diameter
0.25 in
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
Hook and Loop
Description/Special Features
Heavy Duty
Standards
CSA Certified, RoHS, RU Certified
Temp. Range
-94 Degrees to 500 Degrees F
For Use With
Cables, Hoses, Wires
Closure Type
Hook-and-Loop
Properties
Abrasion Resistant
Min. Operating Temperature
-94 Degrees F
Expandable
Yes
Max. Operating Temperature
257 Degrees F
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black, Length 100 ft, Closure Type Hook-and-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Heavy Duty, Expandable Yes, Standards CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.5 in, For Minimum Bundle Diameter 0.25 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.