Braided Cable Sleeve, 1/4 in Inside Dia., 0.438 in Max Bundle Dia., 500 ft, Black; White
Mfr # FRN0.25TB500
Zoro # G3234174
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1/4 in
For Maximum Bundle Diameter
0.438 in
Wall Thickness
0.03 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRN0.25TB500
Zoro #
G3234174
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/4 in
For Maximum Bundle Diameter
0.438 in
Wall Thickness
0.03 in
Length
500 ft
For Minimum Bundle Diameter
0.125 in
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black; White
Wire and Cable Sleeving Closure Type
No Closure
Standards
ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1
Temp. Range
-94 Degrees to 500 Degrees F
Description/Special Features
General Purpose
For Use With
Cables, Wires
Closure Type
No Closure
Properties
Flame Retardant
Expandable
Yes
Min. Operating Temperature
-94 Degrees F
Max. Operating Temperature
257 Degrees F
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/4 in, Wall Thickness 0.03 in, Color Black/White, Length 500 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.438 in, For Minimum Bundle Diameter 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.