Braided Cable Sleeve, 3/4 in Inside Dia., 1-1/4 in Max Bundle Dia., 10 ft, Black; White
Mfr # FRN0.75TB10
Zoro # G3269971
product price: $8.89
/eaKey Features
Inside Diameter
3/4 in
For Maximum Bundle Diameter
1-1/4 in
Wall Thickness
0.03 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRN0.75TB10
Zoro #
G3269971
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
3/4 in
For Maximum Bundle Diameter
1-1/4 in
Wall Thickness
0.03 in
Length
10 ft
For Minimum Bundle Diameter
0.5 in
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black; White
Temp. Range
-94 Degrees to 500 Degrees F
Description/Special Features
General Purpose
Wire and Cable Sleeving Closure Type
No Closure
Standards
ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1
For Use With
Cables, Wires
Closure Type
No Closure
Properties
Flame Retardant
Max. Operating Temperature
257 Degrees F
Min. Operating Temperature
-94 Degrees F
Expandable
Yes
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.03 in, Color Black/White, Length 10 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.