Zoro Homepage

Braided Cable Sleeve, 3/4 in Inside Dia., Fiberglass, Red

  • Mfr # FIA0.75RD4

  • Zoro # G8063846


product price: $23.15
/ea

Key Features

Inside Diameter
3/4 in
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIA0.75RD4
Zoro #
G8063846
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/4 in

Details

Item
Cable Sleeve
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Red

Description

Fireflex Firesleeve Aero,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.