
Braided Cable Wrap, 1/4 in Inside Dia., Fiberglass, Black
Mfr # F6W0.25BK
Zoro # G0293750
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1/4 in
Wall Thickness
0.027 in
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6W0.25BK
Zoro #
G0293750
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1/4 in
Wall Thickness
0.027 in
Details
Item
Cable Wrap
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Black
Lbs / 100'
1.1
Description
Woven Wrap,F6,1/4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.