Zoro Homepage

Braided Heat Shrink Tube, Polyethylene Terephthalate, Black

  • Mfr # PTN0.75BK

  • Zoro # G914913967


product price: $0.44
/ea
Sold in multiples of 500 for $220.00

Key Features

Material
Polyester
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTN0.75BK
Zoro #
G914913967
UPC #
-
Country of Origin
United States

Details

Item
Heat Shrink Tube
Material
Polyester
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.