Braided Cable Sleeve, 1-1/4 in Inside Dia., 1-3/4 in Max Bundle Dia., 250 ft, Black; White
Mfr # FRN1.25TB250
Zoro # G3313387
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1-1/4 in
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.03 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRN1.25TB250
Zoro #
G3313387
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1-1/4 in
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.03 in
Length
250 ft
For Minimum Bundle Diameter
0.75 in
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black; White
Description/Special Features
General Purpose
Wire and Cable Sleeving Closure Type
No Closure
Standards
ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1
Temp. Range
-94 Degrees to 500 Degrees F
For Use With
Cables, Wires
Closure Type
No Closure
Properties
Flame Retardant
Min. Operating Temperature
-94 Degrees F
Expandable
Yes
Max. Operating Temperature
257 Degrees F
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.03 in, Color Black/White, Length 250 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 1.75 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.