Techflex
Braided Sleeving, 1.500 In., 10 ft., Black
Mfr # FRN1.50TB10
Zoro # G2017653
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Explore More Products
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black DWN4.50BK10
- TECHFLEX Braided Sleeving, 25 ft., Black F6N0.13BK25
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black CCP1.50BK
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black PTN1.25BK250
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft F6N2.00BK25
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black H2C0.25BK
- TECHFLEX Thermashield Tube, 3/8", Silver TTN0.38SV25
- TECHFLEX Fireflex Firesleeve Aero, 3/4" FIA0.75RD4
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK SFA1.50BK
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length BSLNY200-200
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft PTN1.50BK50
- Techflex Cable Sleeves