Horizontal Dual-Sided Manager, Black
- Mfr # WMPH2E
- Zoro # G016592367
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor Applications
Material
Plastic
Standards
EIA
Overall Width
19 in
Product Type
Dual-Sided Manager
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMPH2E
- Zoro #
- G016592367
- UPC #
- 074983376452
- Country of Origin
- United States
- Item
- Horizontal Dual-Sided Manager
- For Use With
- Indoor Applications
- Material
- Plastic
- Standards
- EIA
- Product Type
- Dual-Sided Manager
- Orientation
- Horizontal
- Rack Units
- 2
- Includes
- Bend Radius Clips, Dual-Hinging Front and Rear Covers
- Includes Mounting Hardware
- Yes
- Color
- Black
- Number of Sides
- Dual Side
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Indoor Applications
- Traction Material
- Plastic
Dimensions
- Overall Width
- 19 in
- Overall Depth
- 8 7/8 in
- Overall Height
- 3 1/2 in
Description
Horizontal Dual-Sided Manager, Color Black, For Use With Indoor Applications, Includes Bend Radius Clips, Dual-Hinging Front and Rear Covers, Material Plastic, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Dual Side, Overall Depth 8 7/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.