Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Cable Sleeve, 1-1/2 in Inside Dia., 2 in Max Bundle Dia., 10 ft, Polyethylene Terephthalate

  • Mfr # HWN1.50BK10

  • Zoro # G1487421


product price: $8.99
/ea

Key Features

Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWN1.50BK10
Zoro #
G1487421
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
10 ft
For Minimum Bundle Diameter
0.75 in

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
No Closure
Description/Special Features
Heavy Duty
Temp. Range
-103 Degrees to 257 Degrees F
Standards
ABYC Certified, CSA Certified, RoHS, RU Certified
For Use With
Cables, Chains, Hoses
Closure Type
No Closure
Properties
Abrasion Resistant, Cut Resistant, UV Resistant
Min. Operating Temperature
-94 Degrees F
Expandable
Yes
Max. Operating Temperature
257 Degrees F

Description

Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.04 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.