Gift buying made easy: Shop Zoro.com Gift Certificates

Braided Sleeving, 2.860 In., 10 ft., Black

TECHFLEX| Zoro #: G1094037| Mfr #: DFN2.86BK10

$46.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094037 Mfr #: DFN2.86BK10
Color: BlackDescription/Special Features: Harsh Environment
Expandable: NoWire and Cable Sleeving Inside Dia.: 2.860"
Wire and Cable Sleeving Dia. Range: 2.650" to 2.860"Material of Construction: Woven Nylon
Length: 10 ft.Wire and Cable Sleeving Closure Type: No Closure
Wire and Cable Sleeving Item: Braided SleevingCountry of Origin (subject to change): United States

Product Description

Braided Sleeving, Wire and Cable Sleeving Closure Type No Closure, Expandable No, Length 10 ft., Wire and Cable Sleeving Dia. Range 2.650 In. to 2.860 In., Color Black, Wire and Cable Sleeving Inside Dia. 2.860 In., Material of Construction Woven Nylon, Temp. Range -49 Degrees to 302 Degrees F, Description/Special Features Harsh Environment, Wall Thickness 0.090 In., Standards MSHA, ISO 6945

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.