Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Sleeve, 3/4 in Inside Dia., Nylon, Black

  • Mfr # F6H0.75BK

  • Zoro # G0293489


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Material of Construction
Nylon
Color
Black
Box B Put Ups
50'
Box A Put Ups
100'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6H0.75BK
Zoro #
G0293489
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
3/4 in
Wall Thickness
0.062 in

Details

Item
Cable Sleeve
Material of Construction
Nylon
Color
Black
Box B Put Ups
50'
Box A Put Ups
100'

Description

F6 Heavy Duty 3/4 In.,Black Nylon Sleeving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.