Zoro Homepage

Cable Tie, 14-1/2 in L, Silver, Stainless Steel, 250 lb Strength

  • Mfr # SSH14.50SV10

  • Zoro # G8064065


product price: $14.49
/ea

Key Features

Cable Tie Style
Heavy Duty, High Temperature Resistant
Nominal Length
14-1/2 in
Color
Silver
Material
Stainless Steel
Tensile Strength
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH14.50SV10
Zoro #
G8064065
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, High Temperature Resistant
Color
Silver
Material
Stainless Steel
Tensile Strength
250 lb

Description

Stainless Steel Ties,14.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.