Zoro Homepage

Cable Tie, 20 in L, Silver, Stainless Steel, 100 lb Strength

  • Mfr # SSS20.0SV4

  • Zoro # G8064010


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Cable Tie Style
Heavy Duty, High Temperature Resistant
Nominal Length
20 in
Color
Silver
Material
Stainless Steel
Tensile Strength
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS20.0SV4
Zoro #
G8064010
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
20 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, High Temperature Resistant
Color
Silver
Material
Stainless Steel
Tensile Strength
100 lb

Description

Stainless Steel Ties,20",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.