Zoro Homepage

Cable Wrap, 1 in Inside Dia., 25 ft, Black

  • Mfr # DWT1.00BK

  • Zoro # G0291370


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Wall Thickness
0.02 in
Length
25 ft
Color
Black
Width
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT1.00BK
Zoro #
G0291370
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1 in
Wall Thickness
0.02 in
Length
25 ft
Width
1 1/4"

Details

Item
Cable Wrap
Color
Black

Description

Turtle Wrap 1 In.,Black Flame Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.