Zoro Homepage

Cable Wrap, 2 in Inside Dia., Natural

  • Mfr # HSN2.00NT50

  • Zoro # G8064126


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2 in
Wall Thickness
1/16 in
Color
Natural
Width
2"
Bulk Spool 3
25'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSN2.00NT50
Zoro #
G8064126
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
2 in
Wall Thickness
1/16 in
Width
2"

Details

Item
Cable Wrap
Color
Natural
Bulk Spool 3
25'
Bulk Spool 2
50'
Lbs / 100'
3.05

Description

Silica Wrap,2" x 50 ft.,Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.