Coated Cable Sleeve, 1-3/4 in Inside Dia., 1-3/4 in Max Bundle Dia., 25 ft, Fiberglass, Red
Mfr # FIN1.75RD25
Zoro # G3234917
product price: $195.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.07 in
Material of Construction
Fiberglass
Sleeve Construction
Coated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FIN1.75RD25
Zoro #
G3234917
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Diameter
1-3/4 in
For Maximum Bundle Diameter
1-3/4 in
Wall Thickness
0.07 in
Length
25 ft
For Minimum Bundle Diameter
1.5 in
Details
Item
Cable Sleeve
Material of Construction
Fiberglass
Sleeve Construction
Coated
Color
Red
Description/Special Features
Extreme Temperature Resistant, Moisture Resistant
Wire and Cable Sleeving Closure Type
No Closure
Temp. Range
-94 Degrees to 500 Degrees F
For Use With
Cables, Hoses, Wires
Standards
RoHS
Closure Type
No Closure
Properties
Abrasion Resistant, Cut Resistant, Heat Resistant
Expandable
No
Min. Operating Temperature
-94 Degrees F
Max. Operating Temperature
500 Degrees F
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 1 3/4 in, Wall Thickness 0.07 in, Color Red, Length 25 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature-Resistant, Moisture-Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1.75 in, For Minimum Bundle Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.