Coated Cable Sleeve, 5/8 in Inside Dia., 0.63 in Max Bundle Dia., 5 ft, Fiberglass, Red
Mfr # FIN0.63RD5
Zoro # G3037307
product price: $21.19
/eaKey Features
Inside Diameter
5/8 in
For Maximum Bundle Diameter
0.63 in
Wall Thickness
0.07 in
Material of Construction
Fiberglass
Sleeve Construction
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FIN0.63RD5
Zoro #
G3037307
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Diameter
5/8 in
For Maximum Bundle Diameter
0.63 in
Wall Thickness
0.07 in
Length
5 ft
For Minimum Bundle Diameter
0.5 in
Details
Item
Cable Sleeve
Material of Construction
Fiberglass
Sleeve Construction
Coated
Color
Red
Wire and Cable Sleeving Closure Type
No Closure
Temp. Range
-94 Degrees to 500 Degrees F
Description/Special Features
Extreme Temperature Resistant, Moisture Resistant
Standards
RoHS
For Use With
Cables, Hoses, Wires
Closure Type
No Closure
Properties
Abrasion Resistant, Cut Resistant, Heat Resistant
Expandable
No
Min. Operating Temperature
-94 Degrees F
Max. Operating Temperature
500 Degrees F
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 5/8 in, Wall Thickness 0.07 in, Color Red, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature-Resistant, Moisture-Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 0.63 in, For Minimum Bundle Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.