Zoro Homepage

Fiberglass Sleeve, Uncoated, 3/4", Natural

  • Mfr # FHH0.75NT

  • Zoro # G8064920


product price: $38.75
/ea

Key Features

Color
Natural
Shop Spool
50'
Size
3/4"
Wall Thickness Max
.040"
Bulk Spool
100'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHH0.75NT
Zoro #
G8064920
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3/4"
Wall Thickness Max
.040"

Details

Item
Fiberglss Slve,Uncoated,3/4",Natural,50'
Color
Natural
Shop Spool
50'
Bulk Spool
100'
Expansion Min
5/8"
Expansion Max
1 5/32"

Description

Fiberglss Slve,Uncoated,3/4 In.,Natural,50'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.